Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Diamond Saw Blades
Diamond Blade Speedcross Steelhead Premium 350mm
By Milwaukee
Order Code:
ZT2586561S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/diamond-saw-blades/diamond-blade-speedcross-steelhead-premium-350mm/p/ZT2586561S
Add to quotation
View all Diamond Saw Blades
Description unavailable
Specifications
Specifications for Diamond Blade Speedcross Steelhead Premium 350mm
Abrasive Material
Diamond
Mounting Type
Bore
MFR Part No.
4932471988
Bore
22.23mm
Diameter
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome