Elite All Cut Multi-Material Diamond Blade - 350 x 20mm

Elite All Cut Multi-Material Diamond Blade - 350 x 20mm

Order Code: ZT5689392SCopy

£199.99 Inc VAT (20%)


Description

ThisCorePlus Elite All Cut Multi-Material Diamond Bladehas the following specifications:Blade Diameter: 350mm.Bore: 20mm.Segment Size: 12mm.Segment Width: 3.2mm.Max. RPM: 4, 360/min.

Specifications for Elite All Cut Multi-Material Diamond Blade - 350 x 20mm
  • Diameter
    350mm
  • Bore Diameter
    20mm
  • Blade Diameter
    350mm
  • Bore
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome