Expert 230V 1320W Wall Chaser

Order Code: ZT2748877S

£159.99 Inc VAT (20%)


Description

Features: Expert Quality, Adjustable cutting width 8 - 28mm, Adjustable cutting depth 10 - 30mm, Soft start, Dust extraction outlet, Supplied with 2 x diamond blades, side handle, chisel and 3M cable with BS plug|Voltage 230VWattage1320WNo Load Speed9000rpmDisc Diameter125mmBore22.2mmSupplied in CaseYesWeight4.54kg

Specifications for Expert 230V 1320W Wall Chaser
  • Disc Diameter
    125mm
  • Voltage
    230V
  • Weight
    4.54kg
  • No Load Speed
    9000rpm
  • Bore
    22.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome