Gcm-Pro-X Diamond Blade 115mm x 10mm x 22.23mm

Order Code: ZT4948246S

£12.99 Inc VAT (20%)


Description

Abracs Gcm-Pro-X Diamond Blade 115mm x 10mm x 22.23mm Abracs Pro-X General Construction Materials Diamond Blades are designed for maximum performance and long life. Suitable for cutting virtually all construction materials including steel and reinforced concrete. The 10mm continuous segment eliminates the chance of segment loss and cooling hole technology reduces cutting temperature and increases user visibility for enhanced safety. Manufactured using quality diamonds and a strengthened, pre-stressed metal body.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Gcm-Pro-X Diamond Blade 115mm x 10mm x 22.23mm
  • Cutting Material
    Steel
  • Product Type
    Diamond Blade
  • Material
    Diamond
  • Height of segments
    10mm
  • Arbor Size
    22.23mm
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome