M14 Trade Slim X Diamond Blade 115mm

Order Code: ZT3447743S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£42.745%


Description

Slim X design provides the smoothest cuts and extends working life
Hot press sintered to increase strength and improve reliability
Blade diameter 115mm
M14 attachment for angle grinders
Ultra fast 13, 300 RPM
Diamond segment height 10mm
Cutting segment thickness 1.2mm
Dry or wet use
Ventilated
Recommended for use with porcelain, ceramics, gres, clay roof tiles and quarry tiles

See full description
Specifications for M14 Trade Slim X Diamond Blade 115mm
  • Blade Diameter
    115mm
  • Number of Pieces
    1
  • Maximum RPM
    13, 300
  • Product Type
    Diamond Blade
  • Blade Material
    Diamond
  • Cutting Segment Thickness
    1.2mm
  • Application
    Porcelain
  • Diamond Segment Height
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome