Spectrum Contractor CGS Diamond Blade Triple Pack 115/22.23mm

Spectrum Contractor CGS Diamond Blade Triple Pack 115/22.23mm

Order Code: ZT4038373SCopy

£14.39each Inc VAT (20%)
£143.90 minimum order value

Minimum order quantity: 10.

Description

FEATURES
Segmented diamond disc cutting blades
Pack of 3
115mm Diameter blades
General purpose material cutting

See full description
Specifications for Spectrum Contractor CGS Diamond Blade Triple Pack 115/22.23mm
  • Product Type
    Cutting + Grinding
  • Diameter
    115mm
  • Bore Size
    22.23mm
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome