Tpl 250 EXT Pro Diamond Blade - 250mm

Tpl 250 EXT Pro Diamond Blade - 250mm

Order Code: ZT5592030SCopy

£102.99 Inc VAT (20%)

Currently unavailable

Description

The RUBI TPL 250 EXT Pro Diamond Blade has been specially designed for landscaping materials; porcelain, ceramic, natural stone and sintered stone materials, greater than 20mm. It offers a great combination of high performance and cutting speed with high-quality finishes. Holes in the core to help cool the disc and distribute water evenly across the disc.Specifications:Diameter: 250mm.Bore: 25.4mm.Thickness: 1.6mm.

Specifications for Tpl 250 EXT Pro Diamond Blade - 250mm
  • Thickness
    1.6mm
  • Diameter
    250mm
  • Bore
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome