Micro Flexi-Head Ratchet Bit Driver 1/4"Hex - S01253

Order Code: ZT3108751S

£15.99 Inc VAT (20%)


Description

Manufactured from high grade carbon steel with a fully polished mirror finish. 72-Tooth, ultra-smooth ratchet with flip reverse. 180° Flexi-head offers increased access in restricted areas.

• MICRO RATCHET – Ideal for limited access applications.
• CARBON STEEL – Manufactured from high grade steel with a fully polished mirror finish.
• 72-TOOTH RATCHET – Ultra smooth with flip reverse.
• 180° FLEXI-HEAD – Offers increased access in restricted areas.

See full description
Specifications for Micro Flexi-Head Ratchet Bit Driver 1/4"Hex - S01253
  • Weight
    90g
  • MFR Part No.
    S01253
  • Length
    95mm
  • Drive Size
    1/4inHex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome