Micro Ratchet Bit Driver 1/4"Hex - S01252

Order Code: ZT3108755S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

Manufactured from high grade carbon steel with a fully polished mirror finish. 72-Tooth, ultra-smooth ratchet with flip reverse. Additional drive at base of handle. Ideal for limited access applications.

• MICRO RATCHET – Ideal for limited access applications.
• CARBON STEEL – Manufactured from high grade steel with a fully polished mirror finish.
• 72-TOOTH RATCHET – Ultra-smooth with flip reverse.
• ADDITIONAL DRIVE- At the base of the handle.

See full description
Specifications for Micro Ratchet Bit Driver 1/4"Hex - S01252
  • Length
    95mm
  • MFR Part No.
    S01252
  • Weight
    55g
  • Drive Size
    1/4inHex
  • Ratchet Teeth Number
    72-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome