No.2x50mm Pozidriv Power Bit 1/4" Direct Drive (PK-10)

Order Code: ZT3588286S

£2.49each Inc VAT (20%)
£498.00 minimum order value
QuantityPriceDiscount
1 - 199£2.490%
200 +£2.394%

Minimum order quantity: 200.

Description

These Pozidriv bits are suited for professional uses as well as general-purpose DIY applications. Designed for use with power tools, the product is constructed from chrome-molybdenum steel and possesses a 1/4"" hex drive with a ball recess. Available in varying sizes to suit your requirements.

Features and Benefits
• Ball recess helps avoid cam out and firmly holds the bit in place
• Available in varying sizes to suit your application
• Manufactured from robust chrome-molybdenum steel for product longevity

Typical Applications
• Construction
• DIY
• Plumbing
• Electrical

See full description
Specifications for No.2x50mm Pozidriv Power Bit 1/4" Direct Drive (PK-10)
  • Tip Size
    PZ2
  • Overall Length
    50mm
  • For Use With
    Power Tools
  • Bit Material
    Chrome Molybdenum Steel
  • Drive Size
    1/4in Hex
  • Bit Type
    Pozi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome