No.3 X 70mm Phillips Power Bit 1/4" Hex

Order Code: ZT3588294S

£0.43each Inc VAT (20%)
£860.00 minimum order value

Minimum order quantity: 2000.

Description

Designed for use with power tools, this range of crosspoint 1/4"" hexagon shank screwdriver bits are suited for changing your tooling to suit your needs. Each bit is manufactured from durable chrome molybdenum steel with a ball recess and a phosphate finish. Available in a variety of sizes and specifications to suit your needs.

Features and Benefits
• Chrome molybdenum construction makes for a durable product
• Available in a wide range of sizes to suit your requirements
• Each bit possesses a ball races for positive locking to your power tool
• Phosphated finish protects against corrosion and wear and tear

Typical Applications
• Engineering
• DIY
• Construction

See full description
Specifications for No.3 X 70mm Phillips Power Bit 1/4" Hex
  • Overall Length
    70mm
  • For Use With
    Power Tools
  • Tip Size
    PH3
  • Bit Type
    Phillips
  • Bit Material
    Chrome Molybdenum Steel
  • Drive Size
    1/4in Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome