Phillips Acr II No.1 1/4" HEX25mmO/A

Order Code: ZT3588481S

£0.24each Inc VAT (20%)
£480.00 minimum order value

Minimum order quantity: 2000.

Description

Phillips ACR® II
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

• * R = Reduced neck diameter
• Length: 25mm
• Hardness of 58-62HRC
• Suitable to use with hand and power tools

See full description
Specifications for Phillips Acr II No.1 1/4" HEX25mmO/A
  • Bit Type
    Phillips
  • For Use With
    Hand and Power Tools
  • Overall Length
    25mm
  • Bit Material
    Chrome Molybdenum Steel
  • Tip Size
    PH1
  • Drive Size
    1/4in Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome