0
1

TORX Compatible Bit T15 x 25mm (Pack 10) FORFM10TX15

Order Code: ZT1282544P

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

These ForgeMaster TORX compatible screwdriver bits are manufactured from S2 grade steel. Ideal for use in general construction. Pack of 10 ForgeMaster TORX Compatible Bits T15 x 25mm

Specifications for TORX Compatible Bit T15 x 25mm (Pack 10) FORFM10TX15
  • MFR Part No.
    FM10TX15
  • Type
    Torx
  • Length
    25mm
  • Head Type
    Torx
  • Pack Quantity
    10
  • Size
    TX15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome