Air Sander 180MM 4500RPM
0
1

Air Sander 180MM 4500RPM

Order Code: ZT1229208P

£139.99 Inc VAT (20%)


Description

Polished and well balanced aluminium body with two side handle mounting positions. Precision made bevel gears give quiet and smooth operation at speeds suitable for sanding. Trigger operated throttle control. Supplied with Ø180mm self-adhesive backing pad.

Specifications for Air Sander 180MM 4500RPM
  • MFR Part No.
    SA18/S
  • Air Inlet Size
    1/4in
  • Air Consumption
    7ft³/min
  • Weight
    2kg
  • Pad Size
    180mm
  • Noise Power/Pressure
    101/90dBA
  • Operating Pressure
    90psi
  • Thread Size
    5/8inUNC
  • Free Speed
    4500rpm
  • Vibration/Uncertainty
    3.33/0.82m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome