0
1
2

SA19/S Air Angle Sander 50mm

Order Code: ZT1229209P

£73.99 Inc VAT (20%)


Description

Lightweight and versatile sanding tool suitable for use with sanding with preparation pads or 3M® bristle pads and 3M® backing pads. 97° Angle head with gearless drive gives optimum performance. Fitted with safety release trigger control and variable speed adjustment. Supplied with Ø50mm pad and spanner.

Specifications for SA19/S Air Angle Sander 50mm
  • MFR Part No.
    SA19/S
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    10ft³/min
  • Weight
    0.6kg
  • Pad Size
    50mm
  • Noise Power/Pressure
    98/87dBA
  • Vibration/Uncertainty
    2.29/0.72m/s
  • Free Speed
    18000rpm
  • Thread Size
    1/4inUNC
  • Operating Pressure
    90psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome