DCC500Z LXT Brushless Disc Cutter 18V Bare Unit

Order Code: ZT5150842S

£299.99 Inc VAT (20%)


Description

TheMakita DCC500Z LXT Brushless Disc Cutterprovides high power and excellent cutting performance. UtilisesExtreme Protection Technology (XPT) , engineered for improved dust and water resistance for operation in harsh conditions. The dust proof switch is covered to minimise the contamination of motor.Fitted with a large top handle for increased comfort.A wide blade case enables use of the curved diamond wheel.It also features a 360 rotatable dust collecting port for vacuum cleaner/dust bag connection.Built-in Auto-Start Wireless System (AWS) , this connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on.Comes as a Bare Unit, NO battery or charger supplied.Specifications:No Load Speed: 8, 800/min.Max. Cutting Depth: @45 27mm, @90 40mm.Blade Diameter x Bore : 125 x 20mm.Weight: 2.2kg.

See full description
Specifications for DCC500Z LXT Brushless Disc Cutter 18V Bare Unit
  • Bore Diameter
    20mm
  • Disc Diameter
    125mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome