0
1

Steel/inox Flat Ultra Thin Cutting Disc 115X1X22.23MM (PK-25)

Order Code: ZT4907743S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

The Flexovit PERFLEX ultra-thin cutting disc offers a blend of performance and affordability, providing a cost-effective solution. These discs are ideal for cutting stainless steel and steel ensuring precise cuts without compromising material purity. Applicable to various cutting tasks from fabrication, construction and metalworking, the Flexovit perflex cutting discs ensure maximum efficiency at a wide array of projects.

Features & Benefits
• Offers high value with an outstanding price-to-performance ratio
• Provides extended product life for lasting durability
• Slim profile facilitates smooth cutting operations, while the absence of iron, sulphur, and chloride allows for contaminate free working

Typical Applications
• For use with angle grinders

See full description
Specifications for Steel/inox Flat Ultra Thin Cutting Disc 115X1X22.23MM (PK-25)
  • Applications
    Cutting
  • Grade
    Medium
  • MFR Part No.
    66252844283
  • Suitable Materials
    Steel
    Stainless Steel
  • Bore Diameter
    22.23mm
  • Grit
    60
  • Thickness
    1mm
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome