0
1
2

GLM 50-22 Professional Laser Measure

Order Code: ZT2117276S

£149.99 Inc VAT (20%)


Description

These robust professional laser measures feature an illuminated, rotating colour display for excellent readability even in harsh conditions. They are extremely precise, calculating distance, area, volume and pythagoras function. The laser measures can also create digital floor plans, import and edit existing floor plans and export the results. Due to its IP65 design, the measures are resistant to dust and water contamination, while their shock-absorbing housing ensures resistance from dropping up to 1.5m, even on hard concrete. The 50-25 G model offers even better visibility through its green laser spot, making long distance measuring easier.

Features and Benefits
• Robust design withstands job site conditions
• Illuminated, easy to use display
• Extreme precision
• Resistant to dust, water and dropping from 1.5m

Typical Applications
• Measuring heights and lengths of wood
• Measuring trimming and fitting objects such as furniture, door frames and kitchen buildings
• Long distance measurements
• Measurement of hard to reach areas

See full description
Specifications for GLM 50-22 Professional Laser Measure
  • MFR Part No.
    0601072S00
  • Laser Class
    Class 2
  • Range
    0.05 - 50m
  • Material
    Plastic
  • Special Features
    Bluetooth
    Adapter Interface
  • Resistance Properties
    Impact-resistant
    Water Protection
    Dust Protection
  • Accuracy
    ±1.5 mm
  • Battery Type
    AA Batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome