0
1

GLM40 Laser Measure - BCH2662180K

Order Code: ZT1008728X

£109.99 Inc VAT (20%)


Description

The Bosch GLM 40 digital laser is a great companion when needing to take accurate measurements of environments. It includes functions for length, area, volume, add/subtract values, continuous measurements, indirect height, and the ability to store the last ten measurements in memory. Reliable measuring results in all circumstances, proven by ISO certification. Supplied with 2 x 1.5V LR03 (AAA) batteries.

Features and Benefits
• Illuminated, three-line display maximises readability
• Robust, shockproof housing with IP54 protection class (splash and dust protection)
• Automatic shutdown after 5 minutes to conserve battery power
• Measurement units in m/cm and ft/in to help with calculations in the best unit of measure
• Class 2 laser for added eye protection from accidental eye exposure

See full description
Specifications for GLM40 Laser Measure - BCH2662180K
  • Range
    0.15 - 40m
  • Accuracy
    ±1.5mm
  • Resistance Properties
    Weather-resistant
    Dust Protection
  • Material
    Plastic
  • MFR Part No.
    601072900
  • Battery Type
    2 x AAA
  • Laser Class
    Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome