0
1
2
3

LD320 Laser Distance Measure

Order Code: ZT1003158X

£109.99 Inc VAT (20%)


Description

LD 320 Laser Distance Measure
Laser Class: 2
Output: <1mW
Accuracy Typical: +/- 2.0mm (+/- 3/32")@100ft
Measuring Range: 0.05-40m (0.17-130ft)
Protection Class: IP40
Batteries: 2xAAA supplied
Battery Life: Up to 3,000 measurements

See full description
Specifications for LD320 Laser Distance Measure
  • Accuracy
    ±1.5mm
  • MFR Part No.
    LD320
  • Range
    40m
  • Battery Type
    2 x AAA
  • Material
    Plastic
  • Resistance Properties
    Dust Protection
  • Laser Class
    Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome