36'' Tower Fan 7.5h Timer 70 Oscillation LED Panel Remote Controller, Black

Order Code: ZT3352032S

£39.99 Inc VAT (20%)


Description

Three modes, three speeds: Nine modes in total - normal/natural/sleep wind and low/medium/high speed. The tower fan is easy to stay cool on your way.70° oscillating: Moves from side-to-side. Paired with the tall tower design, the cooling fan blows air over a larger area for greater efficiency.LED panel with remote: Digital display to change between settings, also displays current temperature. The quiet fans for bedroom with remote works within 5m distance.7.5 hour timer: The oscillating fan can be set to the running length you want, and works in 0.5-hour intervals. Ideal for night time use, doesn't over-use electricity. Automatic turn-off function.Dimensions: Overall Dimension: 91.5H x Φ20cm. Power: 40W. Assembly required.

See full description
Specifications for 36'' Tower Fan 7.5h Timer 70 Oscillation LED Panel Remote Controller, Black
  • Power Rating
    40W
  • Colour
    Black
  • Product Type
    Tower Fan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome