MC1625 High-Speed Steel Step Drill Conduit 16, 20 & 25mm HLLMC1625

Order Code: ZT1284223P

£51.99 Inc VAT (20%)

Currently unavailable

Description

The Halls High-Speed Steel Step Drill, with a special application for conduit entry. These step drills cut a parallel hole for size range stated. Range Starting Diameter 6mm. Size Range 16, 20, 25mm. Material Thickness 3.5mm. Shank to fit chuck size 10mm. When drilling metals always use a coolant.

Specifications for MC1625 High-Speed Steel Step Drill Conduit 16, 20 & 25mm HLLMC1625
  • MFR Part No.
    MC1625
  • Number of Steps
    3
  • Number Steps
    3
  • Maximum Size
    25mm
  • Minimum Size
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome