Multi-Purpose Drill Bit 10 x 250

Order Code: ZT4959365S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Bosch Multi Purpose Drill Bit 10 X 250 Designation optional Two-cutter, cylindrical, steep flutes Diameter -10 mm Working length -200 mm Total length -250 mm Shank diameter -9 mm Multi Construction Multi-purpose drill bits Cylindrical For Ceramics, Tiles, Eternit, Plastic, Aluminium, Structural steel, Light building material, Wood, Masonry, Natural stone & Concrete

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi-Purpose Drill Bit 10 x 250
  • Product Type
    Drill Bit
  • Diameter
    10mm
  • Total Length
    250mm
  • Type
    Multi-Purpose Drill Bit
  • Working Length
    200mm
  • Shank Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome