Multi-Purpose Drill Bit 8 x 80 x 120

Order Code: ZT4959136S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Bosch Multi Purpose Drill Bit 8 x 80 x 120 Up to 5x more precise than a standard drill bit - The modern construction site requires working on many different materials, and you never know what you will need to drill next. Finding the right drill bit can be difficult and time-consuming � unless you have the Expert MultiConstruction Drill Bit. This highly versatile drill bit can drill accurately into hard materials such as tile and granite without skidding, thanks to its sharp tip and advanced geometric design. Made from optimised carbide using our fine grinding manufacturing technique, it can also tackle concrete, brick, wood and metal. It can always do a professional job � whatever the material. The Bosch Expert CYL-9 MultiConstruction Cylindrical Drill Bit is the one drill bit that should always be in your toolbox: you'll never get stuck on a job or waste time looking for the right bit. Cylindrical shank compatible with three-jaw drill chucks.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi-Purpose Drill Bit 8 x 80 x 120
  • Diameter
    8mm
  • Material
    Carbide
  • Shank Type
    Cylindrical
  • Overall Length
    120mm
  • Length
    80mm
  • Product Type
    Drill Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome