TE-BS 8540 E Variable Speed Belt Sander 75 x 533mm 850W 240V

Order Code: ZT2598746S

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TE-BS 8540 E Belt Sander is fitted with speed electronics that ensure that the sanding power is adjusted exactly depending on the particular material and task. The highly exact belt position can be optimally set with the precision adjustment facility, while the sanding belt can be changed with just a twist of the wrist and without any tools. The soft grip and the adjustable additional handle provide outstanding ergonomics and high user-friendliness. The front cover can be flipped up in order to get into hard-to-reach cavities. In the flipped-down state it acts as a front-end spacer, and in combination with the adjustable additional handle it ensures maximum flexibility. For low-dust operation the belt sander is equipped with a dust extraction adaptor and a dust collection box. A cable clip for securing the wound-up cable with just a twist of the hand sees the TE-BS 8540 E neatly stored away after use. One sanding belt is included so that you can begin work immediately. Specification Input Power: 850W Belt Speed: 300-400/min. Belt Size: 75 x 533mm Sanding Size: 75 x 140mm Weight: 3.1kg

See full description
Specifications for TE-BS 8540 E Variable Speed Belt Sander 75 x 533mm 850W 240V
  • Belt Width
    75mm
  • Power Source
    Corded 240V
  • No Load Speed
    300-400rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome