0
1

600581 HBF Hammer Drill Chuck with SDS Plus Adapter

Order Code: ZT1273553X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

600581 Key-type drill chucks

Features
• HBF Hammer Drill Chuck
• SDS Plus Mount
• Carbide inserts in the clamping jaws
• Chuck end play for transmitting the entire impact onto the drill
• Clockwise and anticlockwise rotation.

See full description
Specifications for 600581 HBF Hammer Drill Chuck with SDS Plus Adapter
  • MFR Part No.
    600581
  • Mount
    SDS
  • Chuck Diameter
    42.9mm
  • Chuck Capacity
    2.5 - 13mm
  • Key Number
    S2A
  • Length Closed/Open
    68 - 81.5mm
  • Chuck Type
    Keyed
  • Length
    68 - 81.5mm
  • Item
    Drill Chucks
  • For Use With
    Power Drills
  • Diameter
    42.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome