Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bit Accessories
Drill Extensions
Quick Chuck Extension Flexi 300mm - 3412A
By Laser
Order Code:
ZT5127242S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-extensions/quick-chuck-extension-flexi-300mm-3412a/p/ZT5127242S
Add to quotation
View all Drill Extensions
Description
Quick Chuck Extension - Flexi 300MM - 3412A
Specifications
Specifications for Quick Chuck Extension Flexi 300mm - 3412A
Length
300mm
Product Type
Quick Chuck Extension
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome