1450 Pressure Test Pump 725 PSI (50 Bar)

1450 Pressure Test Pump 725 PSI (50 Bar)

Order Code: ZT2602629SCopy

£349.99 Inc VAT (20%)


Description

Ridgid 50072 Pressure Test Pump 725 PSI (50 bar) Tests hydraulically for leaks in installations that are required to be leakproof Features: Very low effort required to operate Pressure maintained automatically, no valve to be closed manually Filter on inlet and outlet for better reliability Two stage lever action for fast filling of system and pressurisation Plastic container with capacity of 13.5 litres Especially for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations Compatible fluids include water, oils, ethylene glycol Can be connected to water supply for rapid filling Specification: Connection type: ?" BSP Testing Capacity: 725 PSI Net Weight: 6.5kg Model: 1450 Catalogue Number: 50072

See full description
Specifications for 1450 Pressure Test Pump 725 PSI (50 Bar)
  • Product Type
    Pressure Test Pump
  • Weight
    6.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome