0
1
2

201 000.013 1.0-10.0X0.5MM HSS Ground Flute Metric Jobber Drill Set - 19 Pieces

Order Code: ZT1132699X

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5 and 10.0mm.
Increments of 0.05mm.

Specifications for 201 000.013 1.0-10.0X0.5MM HSS Ground Flute Metric Jobber Drill Set - 19 Pieces
  • Flute Construction
    Ground Flute
  • Minimum Drill Size
    1mm
  • Maximum Drill Size
    10mm
  • Material
    High Speed Steel
  • Finish/Coating
    Bright
  • Size Increment
    0.5mm
  • Cutting Direction
    Right Hand
  • Drill Size Included
    1mm to 10mm x 0.5mm
  • Standards Met
    DIN 338
  • System of Measurement
    Metric
  • Drill Length Type
    Standard Length
  • MFR Part No.
    00201 000.013
  • Case Type
    Metal
  • Number of Pieces
    19
  • Series
    201
  • Point Angle
    118°
  • ISO Category
    P
  • Shank Type
    Straight
  • Depth X Diameter Ratio
    5xD
  • Helix Angle
    118°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome