234 TiN Tip Drill Set 1-13MMX0.50MM

234 TiN Tip Drill Set 1-13MMX0.50MM

Order Code: ZT1414790X

£81.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Crafted for durability, this drill bit set is engineered to minimise tool flank and crater wear, ensuring a prolonged lifespan. The bright flute surface not only contributes to the set's aesthetic appeal but also plays a crucial role in reducing friction and optimising chip evacuation. Particularly well-suited for materials prone to chip jamming, these drill bits excel in maintaining uninterrupted workflow. Precision is paramount with the Guhring TiN-tip Drill Set, providing accurate hole tolerance and reliable centering for a variety of drilling applications.

Features and Benefits
• Long-lasting tool life thanks to the TiN-tip coating
• Precise drilling and machining with the relieved cone shape
• reduced jamming for quick and reliable machining

Applications
• Steel and cast steel (alloyed and unalloyed)
• Grey cast iron, malleable cast iron, and spheroidal graphite iron
• Sintered iron and graphite

Includes
• HSS Metal Drill Bits: 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm
• Pozi: PZ1 x 2, PZ2 x 23, PZ3 x 2
• Torx: T10 x 2, T15 x 2, T20 x 2, T25 x 2, T27 x 2, T30 x 2
• Pilot Drill Bit
• Hole-saw: 32, 38, 44, 54mm
• Nut-driver: 5, 6, 7, 8, 10mm
• Masonry Drill Bits: 4, 5, 5.5, 6 x 2, 8 x 2, 10mm
• Magnetic Bit Holder
• T-Stak Drawer Unit
• Slotted: SL5, SL6, SL7.2mm
• Phillips: PH1 x 2, PH2 x 23, PH3 x 1

*Image for illustration purposes only*

See full description
Specifications for 234 TiN Tip Drill Set 1-13MMX0.50MM
  • Cutting Direction
    Right Hand
  • Material
    TiN-tipped
  • Number of Pieces
    19
  • Maximum Drill Size
    113mm
  • System of Measurement
    Metric
  • MFR Part No.
    00234 006.014
  • Size Increment
    0.5mm
  • Finish/Coating
    TiN-Tipped
  • Minimum Drill Size
    1mm
  • Flute Construction
    Roll Forged
  • Case Type
    Metail Case
  • Series
    234
  • Drill Size Included
    1mm to 13mm x 0.5mm
  • ISO Category
    P
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome