A190 NO.204 HSS Jobber Drill Set - 25 Piece
0
1
2

A190 NO.204 HSS Jobber Drill Set - 25 Piece

Order Code: ZT1132756XCopy

£65.99 Inc VAT (20%)
£69.995.5% off


Description

This 25 piece set of steam tempered, precision engineered drills have each size embossed for easy identification. They are supplied in an ABS plastic case for good portability.

Features and Benefits
• 25 Pieces
• 118° Point Angle
• Manufactured to DIN 338
• Set includes series A100 drills in sizes 1.0 mm - 13.0 mm x 0.5 mm increments

Typical Applications
• For general machining applications

See full description
Specifications for A190 NO.204 HSS Jobber Drill Set - 25 Piece
  • Minimum Drill Size
    1mm
  • System of Measurement
    Metric
  • Flute Construction
    Ground Flute
  • Number of Pieces
    25
  • Cutting Direction
    Right Hand
  • MFR Part No.
    A190204
  • Finish/Coating
    Steam Tempered
  • Drill Length Type
    Standard Length
  • Maximum Drill Size
    13mm
  • Standards Met
    DIN 338
  • Size Increment
    0.5mm
  • Material
    High Speed Steel
  • Series
    A190
  • Case Type
    Plastic Case
  • Point Angle
    118°
  • Drill Size Included
    1mm to 13mm x 0.5 mm
  • Depth X Diameter Ratio
    4xD
  • ISO Category
    P
  • Drill Diameter Gauge
    No.204
  • Helix Angle
    118°
  • Shank Type
    Straight