0
1
2

DT70758 Drill Drive Set with Brad Point & Extreme Flatwood Bits (57 Piece)

Order Code: ZT4302061S

£35.99 Inc VAT (20%)


Description

The Dewalt DT70758 is a 57 Piece Drill Drive Set in a Modular, stackable medium tough case. Designed for secure storage of accessories. Clear lid for easy bit identification. Use the locking system to connect the cases together, and securely stack with small, medium, and large Toughcases.

Features:
CLEAR LID: For quick and easy bit selection
INNER DOVETAIL SYSTEM: Bit bars and accessories can be moved around and customized to your preference
QUICK & EASY BIT REMOVAL/RETENTION: For user convenience. Bits lock into place to prevent them falling out when not in use
FLATWOOD BITS HAVE A BEVELLED PILOT POINT TIP: Bevelled outer cutting edges enable precise positioning of the drill and a clean hole
FLATWOOD BITS HAVE A THICK, ROBUST STEEL SHANK: For added durability. 1/4" shank ensures easy, slip-proof clamping
FLATWOOD BITS PRODVIDE FAST, ACCURATE DRILLING: For quick task completion
BRAD POINT WOOD DRILL BITS: Have a centering point, two shoulders and peripheral cutting edges for fast, clean results
BRAD POINT WOOD DRILL BITS: Are particularly suitable for drilling dowel holes and through-holes
SCREWDRIVER BITS HAVE AN OPTIMISED TIP GEOMETRY: For full fitment in the fastener, reduced cam-out, and longer life
FULL FIT HEAD: Eliminates wobble and screw head rounding
SMALL BULK STORAGE CASE: Versatile storage space for loose components
DRIVE GUIDE: With an extending sleeve for improved fastener stability and control
Contains:
(7) Brad Point Wood Drill Bits: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm
(6) Flatwood Drill Bits x 152mm: 12mm, 14mm, 16mm, 20mm, 22mm, 25mm
(1) PH1 25mm
(3) PH2 25mm
(1) PH3 25mm
(1) PZ1 25mm
(3) PZ2 25mm
(1) PZ3 25mm
(1) T15 25mm
(22) T20 25mm
(4) T25 25mm
(1) T30 25mm
(1) T40 25mm
(1) PZ2 50mm
(1) PH2 50mm
(1) T20 50mm
(1) Magnetic Bit Holder
(1) Magnetic Drive Guide

See full description
Specifications for DT70758 Drill Drive Set with Brad Point & Extreme Flatwood Bits (57 Piece)
  • Number of Pieces
    57

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome