0
1

HSS Straight Shank Roll Forged Drill Set 1-13mmx0.5mm, Set of 25

Order Code: ZT5519552S

£13.39 Inc VAT (20%)
£14.296% off
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%

Order by 12pm, get it Tomorrow

Description

This Metric Jobber Drill Set is designed for efficient and precise drilling across a variety of materials. Roll forged from high-speed steel (HSS), these drills feature an uninterrupted grain structure that ensures excellent strength and durability. The precision-ground tips deliver effective cutting, making them suitable for use on wood, plastic, carbon steel, plain steel, and stainless steel. This set includes drills in increments of 0.5mm, ranging from 1-13mm, offering flexibility for diverse drilling tasks. Conveniently supplied in a sturdy metal case, the set provides easy storage and organisation. Combining reliability and versatility, it is an essential choice for professionals and DIY enthusiasts alike.

Features and Benefits
• Roll-forged HSS construction enhances strength and longevity
• Ground tips ensure precise and efficient cutting performance
• Designed to work on various materials, including wood, plastics, and metals like carbon and stainless steel
• Contains a comprehensive range of drill sizes, increasing versatility
• Packaged in a robust metal case to keep drills organised and easily accessible

Standards
• DIN 338N
• BS 328

See full description
Specifications for HSS Straight Shank Roll Forged Drill Set 1-13mmx0.5mm, Set of 25
  • Number of Pieces
    25
  • Material
    High Speed Steel
    High-Speed Steel (HSS)
  • Shank Type
    Straight
  • MFR Part No.
    0250076Z
  • Drill Size Included
    1-13mm x 0.5mm
  • Minimum Drill Size
    1mm
  • Cutting Direction
    Right Hnd
  • Size Increment
    0.5mm
    0.5mm
  • ISO Category
    P
  • Finish/Coating
    Black Oxide
  • Case Type
    Metal Case
    Metal Case
  • Product Type
    Drill Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome