Set of 41 HSS Drills 6-10.00MM X 0.1MM
0
1
2

Set of 41 HSS Drills 6-10.00MM X 0.1MM

Order Code: ZT1132725XCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%

Order by 3pm, get it Tomorrow

Description

Set contains: 6.0, 6.1, 6.2, 6.3, 6.4, 6.5, 6.6, 6.7, 6.8, 6.9, 7.0, 7.1, 7.2, 7.3, 7.4, 7.5, 7.6, 7.7, 7.8, 7.9, 8.0, 8.1, 8.2, 8.3, 8.4, 8.5, 8.6, 8.7, 8.8, 8.9, 9.0, 9.1, 9.2, 9.3, 9.4, 9.5, 9.6, 9.7, 9.8, 9.9 amd 10.0mm.

Specifications for Set of 41 HSS Drills 6-10.00MM X 0.1MM
  • Flute Construction
    Ground Flute
  • Size Increment
    0.1mm
  • Number of Pieces
    41
  • System of Measurement
    Metric
  • Standards Met
    ANSI B94-11M
    BS 328
    DIN 338N
  • Drill Length Type
    Standard Length
  • Material
    High Speed Steel
  • Finish/Coating
    Black Oxide
  • Minimum Drill Size
    6mm
  • Case Type
    Metal
  • Cutting Direction
    Right Hand
  • Maximum Drill Size
    10mm
  • Drill Size Included
    6.0mm to 10.0mm x 0.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome