0
1

ABS1500FF 1500 M3/H Fine Dust Extractor with Floor Suction Device 230V

Order Code: ZT1718366S

£599.99 Inc VAT (20%)


Description

Holzmann ABS1500FF is the perfect solution for woodworkers wanting a mobile dust extractor capable of extracting larger volumes of wood chip waste and fine dust. With its powerful 750 W motor, max. 1500 m3/h air flow, and 60L waste bag, this workshop dust extractor will take care of moving large amounts of wood chip waste. The fine filter cartridge provides higher air filtration and prevents harmful MDF fine dust particles going back into the workshop atmosphere. Includes 2 m flexible intake hose and floor suction device. Ensure a cleaner working environment with this compact dust extractor for smaller workshops.

See full description
Specifications for ABS1500FF 1500 M3/H Fine Dust Extractor with Floor Suction Device 230V
  • Motor Power
    750W
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome