ABS850 850 M3/H Dust Extractor 230V

Order Code: ZT1718305S

£239.99 Inc VAT (20%)


Description

Holzmann ABS850 is the perfect solution for woodworkers wanting a mobile dust extractor capable of extracting larger volumes of wood chip waste and fine dust. With its powerful 750 W motor and max. 850 m3/h air flow will take care of extracting large amounts of wood chip waste. The cloth filter bag provides higher air filtration and prevents dust particles going back into the workshop atmosphere. Also comes with an 40 Ltr waste collection bag and 2 m flexible intake hose. Ensure a cleaner working environment with this compact dust extractor for smaller workshops.

See full description
Specifications for ABS850 850 M3/H Dust Extractor 230V
  • Motor Power
    750W
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome