0
1
2

GDE 162 Universal Dust Extraction for Core Cutters -1 600 A00 1G8

Order Code: ZT1253686X

£62.99 Inc VAT (20%)


Description

GDE 162 Universal Dust Extraction For Core Cutters

• For clean, tidy operation and less cleaning work afterwards
• Easy to use: simply connect to a dust extractor
• Tool-independent: functions with all drilling tools
• Heavy Duty
• Max drilling dia - 162mm
• Height 331mm
• Width 197mm

See full description
Specifications for GDE 162 Universal Dust Extraction for Core Cutters -1 600 A00 1G8
  • Type
    Dust Extractor
  • Model Number
    1600A001G8
  • For Use With
    All Bosch Drilling Tools
  • Accessory Type
    Dust Guard
  • MFR Part No.
    1600A001G8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome