SIP 50ltr Dust & Chip Collector

Order Code: ZT1194123P

£129.99 Inc VAT (20%)


Description

The SIP 50ltr Dust & Chip Collector is designed for effective high filtration of dust and debris, comprehensively filtering contaminants down to 0.5µm. With a quick-action clamp, the lid of this drum can be opened easily for simple emptying.

• 50ltr collection capacity via heavy-duty drum
• Ideal for bench-top machinery in a range of applications
• High dust and debris contaminant filtration down to 5um
• Entry-level extractor for home and smaller workshops
• Lightweight and compact design for easy portability
• Quick-action lid clamp for simple drum emptying
• Step hose adaptor and 5pc adaptor set included, adapting Ø 100mm to 105mm, 70mm, 45mm, 40mm, and 35mm
• Ø 100mm inlet size and 2mtr hose length
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 50ltr Dust & Chip Collector
  • MFR Part No.
    01923
  • Hose Length
    1.8m
  • Input Supply
    230v (13A)
  • Collection
    50L
  • Motor Power
    1.2kW (1.6hp)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome