Freestanding Electric Fireplace Heater Black Stove W/Led Flame Effect Black

Order Code: ZT3350581S

£49.99 Inc VAT (20%)


Description

Realistic LED flame effect can be be used independently to the heat functions.Features 2 heat settings (1000W/2000W) with adjustable thermostat control.Safety thermal cut-off device for overheating protection.Easy to operate with switches behind the door for manual control.Overall Dimension: 39L x 23W x 56.5H cm. Easy assembly required for the base only. L39*W23*H56.5

See full description
Specifications for Freestanding Electric Fireplace Heater Black Stove W/Led Flame Effect Black
  • Number of Heat Settings
    2
  • Colour
    Black
  • Product Type
    Electric Fireplace Heater
  • Mount Type
    Freestanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome