Freestanding Electric Fireplace Stove Heater with LED Flame Effect Black

Order Code: ZT3350604S

£71.99 Inc VAT (20%)


Description

REALISTIC FLAME EFFECT: Realistic LED dancing flames create a real fireplace flame effect, embellish your room while enjoying the warmth. Vintage look makes this fireplace stove great for your guest room, basement, garage, apartment or officeADJUSTABLE FLAMES: This fireplace heater has independent flame for an attractive visual with adjustable brightness, a charming fireside environment without the chaos and smoke of a real fire. (Flame effect can be used independently without heat function) GREAT FOR SMALL SPACES: This freestanding electric fireplace has two heating modes of 900W and 1800W to adapt to different environments and needs, covering an area of 15-20m². Overheating protection automatically shuts the heater off if the internal temperature gets too hot to avoid fire accidentTEMPERATURE CONTROLLER: This freestanding electric fireplace has a dial knob switch for controlling the temperature. Changing the temperature of the electric fireplace heater makes your home more comfortable and enjoyableELECTRIC FIREPLACE INFORMATION: Material: steel main frame, tempered glass, ABS door, ABS feet, ABS top. Overall Dimension: 39W x 26D x 54.8Hcm, Adjustable Power: 900W, 1800W

See full description
Specifications for Freestanding Electric Fireplace Stove Heater with LED Flame Effect Black
  • Mount Type
    Freestanding
  • Number of Heat Settings
    2
  • Coverage Area
    15-20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome