0
1

GD0810C/1 - 750W Low Speed Die Grinder 7, 000 RPM - 110V

Order Code: ZT1027891X

£309.99 Inc VAT (20%)


Description

GD0810C
Heavy-duty variable speed die grinder with high power motor. Suitable for grinding and facing work. Improved tool life due to the ‘Super Joint System - SJS’. SJS absorbs the shocks created by accidental wheel-lock during operation to protect gear, collet and coupling for longer tool life. For mounted points up to 50mm diameter.
Power input: 750W.
No load speed: 1,800 - 7,000rpm.
Collet size: 6mm or 1/4”.
Weight: 1.70kg.
Length: 370mm.

See full description
Specifications for GD0810C/1 - 750W Low Speed Die Grinder 7, 000 RPM - 110V
  • Contents
    6.0mm Collet
    2x Spanner
  • MFR Part No.
    GD0810C
  • Model Number
    GD0810C/1
  • Special Features
    Ergonomically designed handle
    Constant speed under load
    Variable speed control dial.
    Soft start
  • Speed Features
    Variable Speed
  • Rated Power Input
    750W
  • Weight
    1.7kg
  • Collet Size
    Max 8.0mm
  • Noise/ Vibration Information
    Sound Pressure Level 78 dB(A)
    Vibration Emission Value Ah 2.5 m/s² (Surface Grinding)
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
  • Size & Weight
    Length 370mm
    Width 75mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    7,000rpm
  • Supply Voltage
    110V
  • Item
    Corded Die Grinder
  • Power
    750W
  • Power Source
    Electric
  • Height
    75mm
  • Length
    370mm
  • Voltage
    110V
  • Features
    Constant speed under load
    Variable Speed Throttle
    Soft start
    Variable speed control dial.
    Ergonomically designed handle
  • Includes
    2x Spanner
    6.0mm Collet
  • Noise / Vibration Information
    Sound Pressure Level 78 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome