W6VB3 TEKS Variable Speed Screwdriver 620W 110V HIKW6VB3L

W6VB3 TEKS Variable Speed Screwdriver 620W 110V HIKW6VB3L

Order Code: ZT1461821S

£149.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The HiKOKI W6VB3 TEKS Variable Speed Screwdriver features an adjustable depth setting, ideal for TEKS self-drilling screws and drywall screws. With a forward/reverse selection and a lock-on button for reduced fatigue during long periods of use. The ergonomic body design features a soft grip handle, with improved handle geometry for greater operator comfort. Aluminium gear casing for extended product durability. The soft urethane cover on gear housing prevents damage to the work surface. Detachable nose cone for easy bit replacement, and an extra long 7.5m power cord. Supplied with 1 x Magnetic Hex Socket, 1 x Nose Cone. Specification Bit Holder 6.35mm (1/4in) Input Power 620W No Load Speed 0-2,600/min. Capacity TEKS 8mm, Wood 6.2mm, Drywall 6mm Weight 1.5kg

See full description
Specifications for W6VB3 TEKS Variable Speed Screwdriver 620W 110V HIKW6VB3L
  • Supply Voltage
    110V
  • MFR Part No.
    HIKW6VB3L
  • Power Type
    Corded
  • No Load Speed
    0-2600rpm
  • Power Source
    Corded 110V
  • Input Power
    620W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome