W8VB2J2Z Screwdriver 620W 110V

Order Code: ZT1254665X

£179.99 Inc VAT (20%)


Description

W8VB2 Screwdriver 620W - 110V

• Adjustable depth setting
• High power 620W motor
• Variable speed
• Forward/reverse selection
• Lock-on button
• Ergonomic body design with soft grip handle
• Improved handle geometry for greater operator comfort
• Aluminium gear casing for extended product durability
• Soft urethane cover on gear housing prevents damage to the work surface
• Detachable sub stopper for easy bit replacement
• Extra long 7.5m power cord

1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.

See full description
Specifications for W8VB2J2Z Screwdriver 620W 110V
  • Weight
    1.5kg
  • Maximum Screw Diameter
    Wood Screw 6.2mm
    Self Drilling Screw 8mm
    Drywall Screw 8mm
  • Drive Type
    Hex
  • Hex Drive Size
    1/4in
  • Maximum No Load Speed
    1700rpm
  • Overall Length
    312mm
  • MFR Part No.
    W8VB2J2Z
  • Supply Voltage
    110V
  • Screwdriver Type
    Pistol
  • Power Source
    Corded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome