Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Electronics & Mini
+/ - PZ2 x 170mm VDE Slim Interchangeable Blade
By Felo
Order Code:
ZT5516034S
£13.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.49
0%
5 - 9
£12.82
5%
10 - 19
£12.14
10%
20 +
£11.47
15%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.49
https://www.zoro.co.uk/shop/tools-and-machining/electronics-and-mini/%2B-pz2-x-170mm-vde-slim-interchangeable-blade/p/ZT5516034S
Add to quotation
View all Electronics & Mini
Description
Interchangeable Nm blade, VDE slim type/content: Z2 blade length (mm): 170 blade diameter (mm): 1/4"
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for +/ - PZ2 x 170mm VDE Slim Interchangeable Blade
Product Type
Interchangeable Blade
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome