3.5 x 0.6 x 100mm Slotted Ergonic VDE Screwdriver

Order Code: ZT5516398S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Screwdriver for electricians fully conforming to DIN EN 60900, every screwdriver individually tested to 10.000 Volts. Fits all! Stronger, adaptable and truly ergonomic: Ergonomic is the first handle that adapts to the users hand. Hand and handle interlock - causing less strain and work fatigue, allowing higher maximum torque. Full length, impact proof handle core is coated with pleasant soft-grip outer material, hanging hole for easy storage or inserting lever, anti-roll handle design. Blades manufactured from chrome-molybdenum-vanadium steel, superior torque which exceeds DIN and ISO requirements by up to 100%, black tip for precision fit Blade Length = 100 Handle Length = 86 Handle Width = 25 Blade Diameter = 3.5

See full description
Specifications for 3.5 x 0.6 x 100mm Slotted Ergonic VDE Screwdriver
  • Tip Type
    Slotted
  • Handle Length
    86mm
  • Product Type
    VDE Screwdriver
  • Blade Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome