Slotted 3 x 0.5 VDE E Slim Ergonic Screwdriver

Order Code: ZT5516367S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

ERGONIC screwdrivers – the experience of unsurpassed quality Many handles are called ergonomic, but it is always the hand that has to adapt to the handle. ERGONIC is the only handle that adapt to the user’s hand. The flexibility of the 3-component ERGONIC handle provides perfect ergonomics, torque transmission and work comfort. ERGONIC screwdrivers at a glance: Seamless cap for minimal friction Perfect ergonomics = perfect transmission of torque Useful hexagon bolsters for spanners in series 410 Longevity due to use of chrome-molybdenum-vanadium steel Performance exceeding DIN-standards by up to 100% Black Tip for precise fit Anti-roll handle design Cross hole for easy storage or inserting lever to achieve higher torque Drive symbol printed on cap Felo E-Slim ERGONIC Screwdriver VDE, size 3.0 x 0.5 x 100 mm 00041393090 50% reduced diameter blade end for inserting into small and hard to get at places 30% reduced diameter handle for easier storage in a tool pouch and finger tip control Surpasses AC 1000V and IEC 60900 : 2012 standards Soft cell gel handle handle distorts and moulds its shape to fit perfectly into your hand thus reducing stress and fatigue whilst increasing comfort and torque Exceeds DIN and ISO torque requirements by up to 100% Two component handle technology with a scratch and acid resistant elastomer outer coating Precision black tipped blades made from chrome-molybdenum-vanadium steel for long term performance and reliability Anti roll handle flats Deep handle neck to support thumb pressure Full length impact proof handle core adds strength and rigidity Smooth frictionless ball end for maximum palm comfort Handle hole for easy storage or for inserting a lever Handle end identification symbol Safety tested

See full description
Specifications for Slotted 3 x 0.5 VDE E Slim Ergonic Screwdriver
  • Product Type
    Screwdriver
  • Size
    3 x 0.5 x 100mm
  • Tip Size
    3.0 x 0.5mm
  • Tip Type
    Slotted
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome