7861125SB Electronic Super Knips 125mm
0
1
2

7861125SB Electronic Super Knips 125mm

Order Code: ZT3961650SCopy

£31.99 Inc VAT (20%)
£33.995.5% off


Description

Electronic Super Knips are precision pliers for ultra fine work with a smooth movement for minimum operator fatigue
The Knipex 7861125SB (Carded) Electronic Super Knips are 125mm in length and have extremely sharp cutting edges made of induction hardened special tool steel. The cutting edges are ground without bevel for flush cutting and are induction hardened to approx. 64 HRC. Suited to accurately cutting fine wires, e.g. that are touching enclosures and components, thanks to precision tips. Great dexterity is needed when working on electronic components and in precision mechanics. Due to its frictionless handle spring, the Knipex Electronic Super Knips are so smooth-running that energy can be metered out very precisely – with dexterity. Opening spring and opening restrictor simplify work further. The special detail ensures an accurate cut and long service life. The Knipex 7861125SB is sold on a card with a hole for hanging for display purposes. They are identical to the Knipex 7861125 which is sold loose.

Features:
Also suitable for cutting glass fibre cables (fibre optics)
Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
Special tool steel, oil hardened in multiple stages
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
Ground, very sharp cutting edges without bevel
Precisely shaped tips cut wires close to a surface from Ø 0.2 mm
Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
Joint with stainless steel rivet
Extremely smooth movement for minimum operator fatigue
With opening spring and opening limiter
Specification:
Part number: 7861125
Pliers: burnished
Head: burnished
Handles: with multi-component grips
Dimensions: 125 x 62 x 13 mm
Standard: DIN ISO 9654
Style: 6
Cutting capacities medium hard wire (diameter) : 1.2 mm
Cutting capacities soft wire (diameter) : 0.2 – 1.6 mm
Head width: 13.5 mm
Weight: 0.056kg

See full description
Specifications for 7861125SB Electronic Super Knips 125mm
  • Product Type
    Precision Pliers
  • Overall Length
    125mm
  • Width
    62mm
  • Head Width
    13.5mm