0
1
2
3
4
5
6

Electronics Oblique End Cutting Nippers 120mm KPX6432120

Order Code: ZT1286195P

£49.99 Inc VAT (20%)


Description

These Knipex diagonal end cutting nippers are top quality precision pliers for ultra fine cutting work, in electronics and fine mechanics. There are 2 versions in the 64 range - a 120mm 15 Angled head, and a 115mm 27 Angled head. Both versions have precision shaped tips which are ideal for cutting close sitting soft wire up to 1.5mm in diameter. These Knipex electronic pliers are jointed with a stainless steel rivet for added strength and easy movement. The cutting edges are additionally induction hardened for durability and a longer life. These pliers have an extremely smooth, play-free joint with a stainless steel rivet for minimum operator fatigue. The handles are coated with soft plastic which is easy on the hand. Both models have precision-ground cutting edges for flush cutting and low friction double spring for gentle smooth closing and opening. The cutting edges are separately induction hardened to approximately 56HRc. They are made from special tool steel which is oil hardened for added strength and durability and have polished heads. Length 120mm. End diagonal cutter with small bevel - 15 .

See full description
Specifications for Electronics Oblique End Cutting Nippers 120mm KPX6432120
  • MFR Part No.
    64 32 120
  • Type
    End-Cutting Pliers
  • Length
    120mm
  • Material
    Steel
  • Overall Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome