3-12MM HSS-Cobalt PM 2FL Weldon Slot Drill Set P/P
0
1

3-12MM HSS-Cobalt PM 2FL Weldon Slot Drill Set P/P

Order Code: ZT1152268XCopy

£109.99 Inc VAT (20%)


Description

7 Piece Set
Centre cutting.
To Manufacturers Standards.
Weldon shank to DIN 1835B.
Shank diameter to h6.
Dimensions to DIN 844.
Contents: 3, 4, 5, 6, 8, 10 and 12mm.

See full description
Specifications for 3-12MM HSS-Cobalt PM 2FL Weldon Slot Drill Set P/P
  • Shank Type
    Weldon Flat
  • Material
    Powdered Metal High Speed Steel
  • Number of Pieces
    7
  • Plunge Type
    Centre Cutting
  • Flute Length
    5
    7
    11
    13
    16
  • Shank Diameter
    (4) 6
    (2) 10
    16
  • Finish/Coating
    Peak Power
  • Cutter Diameter
    3
    4
    5
    6
    8
    10
    12
  • Material Grade
    M35
  • End Mill Type
    (7) Slot Drill
  • Number of Flutes
    2
  • Overall Length
    49
    51
    (2) 52
    61
    63
    73
  • Flute Type
    Straight
  • Coolant Delivery
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome