0
1
2

Brick & Scutch Hammer 28oz

Order Code: ZT4780860S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The XTrade X0900159 Brick & Scutch Hammer is a tool designed to bring precision to heavy-duty applications. Commonly used for dressing and cleaning bricks, it seamlessly combines strength and accuracy, ensuring a superior performance in every strike. Trust XTrade for innovative craftsmanship and elevate your tasks with confidence.

Features:
Optimal Power: The XTrade 28oz Brick and Scutch Hammer delivers optimal power, making it a versatile and effective tool for various heavy-duty demolition applications
Dual-Face Design: With a dual-face design, this hammer serves as both a reliable brick hammer and a scutch hammer, providing versatility for different tasks. A specially hardened square strike face at one end with a single comb slot at the other to fit replaceable one-inch scutch combs or chisel bit.
Durable Construction: Crafted with durability in mind, the hammer is built to withstand rigorous use, ensuring longevity and consistent performance on the job
Precision Striking: The balanced design and weight distribution ensure precision striking, allowing you to achieve accurate and controlled blows whilst in use
Textured Grip Handle: The textured fibreglass grip handle offers a secure and comfortable hold, reducing the risk of slippage during use and providing ergonomic support for extended tasks. Also features a lanyard hole to secure tethering when working at height
Durable Finish: The XTrade Club Hammer is coated with a durable finish, protecting it from corrosion and maintaining its aesthetic appeal even after prolonged use
Specification:
Part Number: X0900159
Dimensions: 26 x 19 x 3.5cm
Weight: 1kg

See full description
Specifications for Brick & Scutch Hammer 28oz
  • Product Type
    Brick & Scutch Hammer
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome